Woulff-flaskor, DURAN®
5000 ml, 185 mm, 295 mm, 3xNS 34/35
Katalog # SCOT247107304
Leverantör: DWK Life Sciences
Gå till:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- With bottom tubulature NS 19/26
- Very good temperature resistance
- Very good chemical resistance
Bottle with 3 grounded necks.
Certifications: DIN 12481.
Specifikationer
- Ø utv.:185 mm
- Kapacitet:5000 ml
- Höjd:295 mm
- Hals:3xNS 34/35



