Woulff-flaskor, DURAN®
1000 ml, 113 mm, 204 mm, 3xNS 24/29
Katalog # 189-1110
Leverantör: DWK Life Sciences
Gå till:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- With bottom tubulature NS 19/26
- Very good temperature resistance
- Very good chemical resistance
Bottle with 3 grounded necks.
Certifications: DIN 12481.
Specifikationer
- Ø utv.:113 mm
- Kapacitet:1000 ml
- Höjd:204 mm
- Hals:3xNS 24/29
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



