Woulff-flaskor, DURAN®
500 ml, 87 mm, 172 mm, 3xNS 19/26
Katalog # SCOT247104401
Leverantör: DWK Life Sciences
Gå till:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- With bottom tubulature NS 19/26
- Very good temperature resistance
- Very good chemical resistance
Bottle with 3 grounded necks.
Certifications: DIN 12481.
Specifikationer
- Ø utv.:87 mm
- Kapacitet:500 ml
- Höjd:172 mm
- Hals:3xNS 19/26



