Order Entry
Sweden
Orders LinkContactUsLinkComponent
Spiralkylare

Spiralkylare

500 mm, 29/32 NS, 29/32 NS
Katalog # LENZ05233504
Leverantör:   Lenz Laborglas
Spiralkylare
Katalog # LENZ05233504
Leverantör:  Lenz Laborglas
Spiralkylare
Spiralkylare

500 mm, 29/32 NS, 29/32 NS

Price
3 375,00 kr
Log in för att kolla tillgänglighet och ert pris
1 * 1 Items
Product Details & Documents

DURAN®, borosilikatglas.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

For cooling the condensate. Water supply via glass tubing connectors with 11 mm external Ø.

Documents

Specifikationer
  • Kärna:
    29/32 NS
  • Mantellängd:
    500 mm
  • NS-hylsa:
    29/32 NS
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.