Order Entry
Sweden
Orders LinkContactUsLinkComponent
 

Dropptratt

1000 ml, 29/32 NS, 29/32 NS, 20 ml
Katalog # 201-1129
Leverantör:   Lenz Laborglas
Dropptratt
Katalog # 201-1129
Leverantör:  Lenz Laborglas
Dropptratt
Dropptratt

1000 ml, 29/32 NS, 29/32 NS, 20 ml

Price
2 875,00 kr
Log in för att kolla tillgänglighet och ert pris
1 * 1 Items
Product Details & Documents

DURAN®, borosilicate glass, clear, with PTFE key.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Cylindrical shape. With standard ground joint cone and socket. Clearly visible white divisions for approximate volume reading.

DIN ISO 4800

 : DIN ISO 4800

Specifikationer
  • Kärna:
    29/32 NS
  • NS-hylsa:
    29/32 NS
  • Kapacitet:
    1000 ml
  • Indelning:
    20 ml