Order Entry
Sweden
Orders LinkContactUsLinkComponent
Dropptratt

Dropptratt

500 ml, 29/32 NS, 29/32 NS, 10 ml
Katalog # 201-1128
Leverantör:   Lenz Laborglas
Dropptratt
Katalog # 201-1128
Leverantör:  Lenz Laborglas
Dropptratt
Dropptratt

500 ml, 29/32 NS, 29/32 NS, 10 ml

Price
2 275,00 kr
Log in för att kolla tillgänglighet och ert pris
1 * 1 Items
Product Details & Documents

DURAN®, borosilicate glass, clear, with PTFE key.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Cylindrical shape. With standard ground joint cone and socket. Clearly visible white divisions for approximate volume reading.

DIN ISO 4800

Certifications: DIN ISO 4800

Documents

Specifikationer
  • Kärna:
    29/32 NS
  • NS-hylsa:
    29/32 NS
  • Kapacitet:
    500 ml
  • Indelning:
    10 ml