Sprutflaskor, smal öppning
1000 ml, 220 mm, 95 mm
Katalog # 215-1367
Leverantör: KARTELL
Gå till:
Product Details & Documents
LDPE, translucent.
- Good chemical resistance
- Good temperature resistance
- Suitable for foodstuff
The stream of liquid is obtained by blowing through the straight tube. The direction of the stream of liquid can be controlled by hand.
Specifikationer
- Ø utv.:95 mm
- Kapacitet:1000 ml
- Höjd:220 mm



