Sprutflaskor, smal öppning
500 ml, 180 mm, 75 mm
Katalog # 215-1366
Leverantör: KARTELL
Gå till:
Product Details & Documents
LDPE, translucent.
- Good chemical resistance
- Good temperature resistance
- Suitable for foodstuff
The stream of liquid is obtained by blowing through the straight tube. The direction of the stream of liquid can be controlled by hand.
Specifikationer
- Ø utv.:75 mm
- Kapacitet:500 ml
- Höjd:180 mm



