Mikrorör
Mikrorör, 0,5 ml, Färglös, with attached lid, Eppendorf® / Vitraton Akes® type, non graduated, conical bottom, non sterile
Katalog # 211-2904
Leverantör: KARTELL
Gå till:
Product Details & Documents
Mikrorör av PP/PF med vidhängande lock. Konisk botten. Volym 0,75 ml. Storlek 32×8 mm.
Förpackning: 1000 st per påse.
Documents
KART1298_TDS_EN
Datablad
Specifikationer
- Typ:with attached lid, Eppendorf® / Vitraton Akes® type
- Version:non graduated, conical bottom, non sterile
- Kapacitet:0,5 ml
- Färg:Färglös
- Beskrivning:Mikrorör
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



