Precision Alcohol Meters
60 - 70% EtOH, 0,1 %, 350 mm
Catalog # 614-0015
Supplier: Alla France
Jump to:
Product Details & Documents
These high precision alcoholometers with individual number on the scale and a calibration temperature of 20 °C.
Certifications: ISO 4801 and NF B 35-515
Delivery information: Supplied with a certificate of conformity.
Specifications
- Längd:350 mm
- Seq:11
- Indelning:0,1 %
- Mätområde:60 - 70% EtOH
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



