Precision Alcohol Meters
50 - 60% EtOH, 0,1 %, 350 mm
614-0013
These high precision alcoholometers with individual number on the scale and a calibration temperature of 20 °C.
: ISO 4801 and NF B 35-515
: Supplied with a certificate of conformity.
- Längd:350 mm
- Seq:09
- Indelning:0,1 %
- Mätområde:50 - 60% EtOH
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



