Precision Alcohol Meters
0 - 10% EtOH, 0,1 %, 350 mm
Katalog # 614-0004
Leverantör: Alla France
Gå till:
Product Details & Documents
These high precision alcoholometers with individual number on the scale and a calibration temperature of 20 °C.
: ISO 4801 and NF B 35-515
: Supplied with a certificate of conformity.
Specifikationer
- Längd:350 mm
- Seq:01
- Indelning:0,1 %
- Mätområde:0 - 10% EtOH



