Byrett, sidoböjd kran, Schellbach, BLAUBRAND®
50 ml, 0,1 ml, 0,05 ± ml
Katalog # 612-9943
Leverantör: Brand
Gå till:
Product Details & Documents
Borosilicate glass 3.3, class AS, DE-M marking.
- Calibrated to deliver 'TD, Ex'
- Schellbach stripe, ring marks at major graduations
- Marks and inscriptions in high contrast blue enamel represents the optimum combination of resistance and readability
Length: 800 mm.
Längd: 800 mm
Certifications: DIN EN ISO 385
Beställningsinformation: Supplied with a batch certificate. Burettes are also available on request with an individual certificate, a USP individual certificate or a DAkkS calibration certificate.
Documents
Specifikationer
- Kapacitet:50 ml
- Indelning:0,1 ml
- Tolerans:0,05 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



