Byrett, sidoböjd kran, Schellbach, BLAUBRAND®
25 ml, 0,05 ml, 0,03 ± ml
612-9942
: Brand
Borosilicate glass 3.3, class AS, DE-M marking.
- Calibrated to deliver 'TD, Ex'
- Schellbach stripe, ring marks at major graduations
- Marks and inscriptions in high contrast blue enamel represents the optimum combination of resistance and readability
Length: 800 mm.
Längd: 800 mm
: DIN EN ISO 385
: Supplied with a batch certificate. Burettes are also available on request with an individual certificate, a USP individual certificate or a DAkkS calibration certificate.
- Kapacitet:25 ml
- Indelning:0,05 ml
- Tolerans:0,03 ± ml



