Byrett, sidoböjd kran, Schellbach, BLAUBRAND®
10 ml, 0,02 ml, 0,02 ± ml
Katalog # 612-9941
Leverantör: Brand
Gå till:
Product Details & Documents
Borosilicate glass 3.3, class AS, DE-M marking.
- Calibrated to deliver 'TD, Ex'
- Schellbach stripe, ring marks at major graduations
- Marks and inscriptions in high contrast blue enamel represents the optimum combination of resistance and readability
Length: 800 mm.
Längd: 800 mm
Certifications: DIN EN ISO 385
Beställningsinformation: Supplied with a batch certificate. Burettes are also available on request with an individual certificate, a USP individual certificate or a DAkkS calibration certificate.
Documents
Specifikationer
- Kapacitet:10 ml
- Indelning:0,02 ml
- Tolerans:0,02 ± ml



