Compensated jacket calorimeter, Model 6100
Katalog # PARR6100EF
Leverantör: PARR
Specifikationer
- Beskrivning:Model 6100 compensated calorimeter
- B×D×H:570×400×430 mm
- Förp.:1
Specifikationer
Om denna produkt
The 6100 calorimeter is intended for the user who wants a modern calorimeter with the convenient automatic features provided in the 6200 calorimeter and whose precision requirements can be met with a static system without isoperibol control. or, for users whose workload is small or intermittent, making it preferable to purchase a lower cost model.
- Traditional design calorimeter with removable oxygen bomb and bucket
- High speed calorimeter capable of performing up to seven tests per hour when equipped with two bombs and buckets
- Compact calorimeter requiring minimum laboratory bench space
- Modern intuitive graphical user interface for ease of operation and training
- Calorimeter with up to date digital hardware, software and communications capabilities
- Automatic oxygen fill
- Manual bucket fill
- Manual bomb wash
The Parr 6100 compensated calorimeter takes advantage of the real time, continuously corrected method originally developed by Parr Instrument Company. This real time correction can produce superior results. This feature will make it attractive for coal testing, waste and refuse disposal work, and other sample testing.
Precision: 0,1 to 0,2% Class
Test frequency: 4 to 8/h
Ordering information: For more information on options, accessories and other models please contact your Avantor represenatative.
Delivery: 6100 compensated calorimeter with 1108P (CL) oxygen combustion vessel, A570DD oxygen regulator and 6008P 500 firings kit.