Automatic isoperibol calorimeter, Model 6400
Katalog # PARR6400EF
Leverantör: PARR
Specifikationer
- Beskrivning:Model 6400 automatic isoperibol calorimeter
- B×D×H:420×460×510 mm
- Förp.:1
- Typ:Isoperibol, water jacket
Specifikationer
Om denna produkt
The 6400 automatic isoperibol calorimeter represents the next evolutionary step in the Parr automated calorimeters.
- Automatic oxygen fill
- Automatic bucket fill
- Automatic bomb wash
- Parr fixed bomb and bucket technology offer unique levels of automation for the entire calorimetric determination
Designed for laboratories that require high through-put, the 6400 automatic isoperibol calorimeter features a closed loop cooling subsystem and the highest automation in a calorimeter. The patented Quick Twist-Lock vessel closure design allows one operator to run up to four 6400 calorimeters simultaneously.
Precision: 0,1% Class
Test frequency: 6 to 7/h
Ordering information: For more information on options, accessories and other models please contact your Avantor represenatative.
Delivery: 6400 automatic isoperibol calorimeter with 1138 (CL) oxygen combustion vessel, A570DD oxygen regulator, A812DD nitrogen regulator, A1589DD rinse tank, and 6038 500 firings kit.