Loudspeaker, wide band
Katalog # BINHU8432770
Leverantör: 3B Scientific
Specifikationer
- Beskrivning:Loudspeaker, 60 Hz to 23 kHz.
- Förp.:1
Specifikationer
Om denna produkt
Ideal sound source for acoustics experiments in the frequency range 60 Hz to 23 kHz.
Power capacity: 100 W (as per IEC 268-5)
Frequency range: 60 Hz to 23 kHz (-10 dB)
Impedance: 4 Ω
Tweeter: ½" Ø
W×D×H: 150×142×225 mm
Weight: 1,8 kg
Delivery: Includes connecting lead with 4 mm safety plugs.