Functional model of the larynx
Catalog # SOMMGS10
Supplier: SOMMER MARCUS
Specifications
- Vikt:1,5 kg
- Beskrivning:Functional model of the larynx
- Material:SOMSO-Plast®
- B×D×H:320×180×180 mm
- Förstoring:3×
- Förp.:1
Specifications
About this item
The opening and closing of the true glottis, the variation of tension of the vocal fold and the passage of air can be demonstrated very instructively.
Packaging: On a green base.