Order Entry
Sweden
Orders LinkContactUsLinkComponent
Volumetric Flasks, Class A/B, PMP, NS Plastic Stopper, One Batch

Volumetric Flasks, Class A/B, PMP, NS Plastic Stopper, One Batch

100 ml, 14/23, 173 mm, 0,10 ± ml
Katalog # BRND2.36176
Leverantör:   Brand
Volumetric Flasks, Class A/B, PMP, NS Plastic Stopper, One Batch
Katalog # BRND2.36176
Leverantör:  Brand
Volumetric Flasks, Class A/B, PMP, NS Plastic Stopper, One Batch

100 ml, 14/23, 173 mm, 0,10 ± ml

Price
560,00 kr
Log in för att kolla tillgänglighet och ert pris
1 * 2 Items
Product Details & Documents

PMP, transparent, with PP stopper.

  • Calibrated to contain (TC, In)
  • Ring mark and inscriptions in blue

Error limits according to class A respectively B, DIN EN ISO 1042.

Exposure to temperature up to 121 °C (autoclaving) will not cause permanently exceeded error limits! Cleaning up to 60 °C is recommended to preserve marks and inscriptions.

Specifikationer
  • NS:
    14/23
  • Capacity:
    100 ml
  • Height:
    173 mm
  • Tolerance:
    0,10 ± ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.