Reservoir Microplates
Reservoir, single cavity, PP, 12 column base geometry, 170 ml, White, 30,6 mm, -, —
Catalog # AGLS200686-100
Supplier: AGILENT
Jump to:
Product Details & Documents
Polypropylene reservoir microplates for automated liquid handlers and handheld pipettors.
- Large range of cavity volumes, from 2,6 to 300 ml with specialised bottom geometries to optimise access and minimise dead volumes
- Low binding surfaces for minimal losses of proteins, DNA/RNA, and other biologicals
- Molded from chemical-resistant polymers, for maintained performance following prolonged exposure to aggressive solutions and solvents
- Produced to ANSI/SLAS standards, for compatibility with popular labware and devices
- Compatible with all major platforms and benchtop devices, making these reservoirs automation friendly
- Low temperature tolerant, suitable for heating or cooling during use
- Autoclavable, can be sterilised at 121 °C, 1,03 bar for 20 minutes
- Fully customisable to fit your requirements
- Manufactured in a DNAse/RNase-free ISO 9001 regulated facility
Agilent polypropylene reservoir microplates are available for a wide range of automated liquid handlers and handheld pipettors. These reservoir microplates are molded using high-quality, chemical-resistant polymers to ANSI/SLAS standard footprints, with optimised base geometries to minimise dead volumes. They are available with 1 to 24 cavities per reservoir plate, container heights between 19 and 44 mm, and with clear or black lids.
These reservoirs are recommended for both method scale-up and scale-down applications as well as for creating design of experiments (DoE) arrays.
Specifications
- Packed:—
- Sterile:-
- Colour:White
- Description:Reservoir, single cavity, PP, 12 column base geometry, 170 ml
- Height:30,6 mm
- Seq:03



