Order Entry
Sweden
ContactUsLinkComponent
High-pressure, brass-bodied rotary vane pump, 4.3 GPM, 115/230 VAC
High-pressure, brass-bodied rotary vane pump, 4.3 GPM, 115/230 VAC
Catalog # MFLX79410-15
undefined
High-pressure, brass-bodied rotary vane pump, 4.3 GPM, 115/230 VAC
Catalog # MFLX79410-15

About this item

Ideal for high pressure applications—up to 240 psi.

  • Pulseless flow at pressures up to 240 psi
  • Built-in bypass relief valve protects your pump from damage
  • Select from economical brass or corrosion-resistant 303 stainless steel bodied pumps

Power cord not included.

  • Maximum Flow Rate:
    16,3 L/min (4,3 gal./min)
  • Power:
    115/230 VAC; 60 Hz; 11,0/5,5 A
  • Description:
    High-pressure, brass-bodied rotary vane pump, 4,3 gal./min, 115/230 VAC
  • Height:
    174,6 mm
  • Length:
    17,46 cm
  • Environmentally Preferable:
  • Pk:
    1
  • Width:
    40,64 cm
  • Wetted materials:
    Brass, 303 Stainless Steel, Carbon Graphite
  • Duty cycle continuous:
    Yes
  • Inlet connection:
    0,375 NPT(F)
  • Motor hp:
    3/4
  • Outlet connection:
    0,375 NPT(F)
  • Power conduit box connection:
    Yes
  • Run dry:
    No
  • Self-priming:
    No
  • Suction lift, wet:
    1800 mm of H₂O (72" H₂O); 625 mm Hg (5,3" Hg)
  • Motor type:
    TEFC
  • Max. temperature:
    77 °C (170 °F)
  • Warranty:
    1 year