Female Threaded 90 Degree Union Elbow, 1/2" NPT(F), PTFE
Catalog # MFLX34030-10
Supplier: Avantor Fluid Handling
CE certificate
About this item
Chemically-inert PTFE handles most aggressive chemicals.
- Constructed of durable PTFE
Chemically inert, PTFE offers outstanding resistance for any use, especially for critical high-purity applications. When subjected to higher pressure, PTFE as a material has a tendency to creep over time. As a result, these fittings work best at lower operating pressures (110 psi maximum operating pressure at ambient temperature for smaller sizes). All fittings are made from virgin PTFE material.
- Connection Type:Threaded Union
- Flow pattern:Elbow
- Thread size NPT(F) (port 1):½"
- Thread size NPT(F) (port 2):½"
- Description:Female Threaded 90 Degree Union Elbow, ½" NPT(F), PTFE
- Environmentally Preferable:
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Warranty:2 years
- Pk:1
- Fitting material:PTFE