Bev-A-Line Transfer Tubing, Bev-A-Line® XX, 11/64" ID x 1/4" OD; 500 Ft
Catalog # MFLX06491-50
Leverantör: Avantor Fluid Handling
CE certificate
Om denna produkt
Particulate will not adhere to liner.
- Ideal for general-purpose, single-use, and extended fluid path applications
Applications: High-purity applications and air sampling. Ideal for particulate matter (will not adhere to liner) and applications requiring UV resistance.
Characteristics: HYTREL® polyester liner and UV resistant PVC. Tubing is coextruded for improved flexibility. Shell is opaque black.
Certification: Liner resin is NSF-approved for potable water.
Temperature range: –20 to 160 °F (–51 to 71 °C)
Sterilize: Ethylene oxide only
- Tubing ext.Ø:6,4 mm (0,25")
- Tubing int.Ø:4,2 mm (0,171875")
- Wall thickness:1,2 mm
- Max. pressure:9 bar (130 psi)
- Max. temperature:71 °C (160 °F)
- Colour:Black
- Description:Transfer Tubing, Bev-A-Line® XX, 11/64" ID x 1/4" OD; 500 Ft
- Length:152 m
- Environmentally Preferable:
- Length per pack:152 m (500 ft.)
- Regulatory approvals:NSF-61
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–28 °C (–20 °F)
- Warranty:3 Months
- Working pressure:9 bar (130 psi)
- Clarity:Opaque
- Tubing material:Bev-A-Line® XX
- Pk:500 Feet