Order Entry
Sweden
ContactUsLinkComponent
 
Bev-A-Line Transfer Tubing, Bev-A-Line® IV, 1/2" ID x 5/8" OD; 50 Ft
  MFLX06490-19
CE certificate
undefined
Bev-A-Line Transfer Tubing, Bev-A-Line® IV, 1/2" ID x 5/8" OD; 50 Ft
  MFLX06490-19
CE certificate

 

Nontoxic and nonhemolytic.

  • Ideal for general-purpose, single-use, and extended fluid path applications

Applications: Safe for food, beverage, drug, lab, and general use—yet much more affordable than PTFE tubing. Safe for most alcohols; avoid use with strong solvents.
Characteristics: Polyethylene liner with ethyl vinyl acetate shell. No plasticizers. Nontoxic and nonhemolytic. Heat-bondable. Translucent.
Certification: Resin is FDA-compliant (liner: 21 CFR 177.1520; shell 21 CFR 177.1350). Meets USP Class VI, USDA, and National Formulary requirements.
Temperature range: –30 to 160 °F (–51 to 71 °C)
Sterilize: With ethylene oxide or dry heat.

  • Tubing ext.Ø:
    16 mm (0,625")
  • Tubing int.Ø:
    12,8 mm (0,5")
  • Wall thickness:
    1,6 mm
  • Max. pressure:
    2,3 bar (33 psi)
  • Max. temperature:
    71 °C (160 °F)
  • Colour:
    Translucent
  • Description:
    Transfer Tubing, Bev-A-Line® IV, 1/2" ID x 5/8" OD; 50 Ft
  • Length:
    15,2 m
  • Environmentally Preferable:
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    FDA;USP
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –34 °C (–30 °F)
  • Warranty:
    3 Months
  • Working pressure:
    2,3 bar (33 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Bev-A-Line® IV
  • Pk:
    50 Feet