GF Signet Installation Tee Fitting, PVC 80, 2" Pipe ID
Catalog # MFLX05620-26
Supplier: Avantor Fluid Handling
About this item
Easily install your flowmeters.
- Constructed of durable CPVC/PVC 80
PVC Tee Fittings for PVC 80 pipes up to 4" in diameter and CPVC 80 pipes up to 1 1/2" in diameter. Slip on ends (no threads) sensors.
- Description:Installation Tee Fitting, PVC 80, 2" Pipe ID
- Environmentally Preferable:
- Warranty:1 year part and 2 years labor
- Connection type:2" ID Slip Fit
- Pk:1
- Fitting material:PVC 80