Order Entry
Sweden
ContactUsLinkComponent
 
GF Signet Installation Tee Fitting, PVC 80, 1" Pipe ID
  MFLX05620-23
undefined
GF Signet Installation Tee Fitting, PVC 80, 1" Pipe ID
  MFLX05620-23

 

Easily install your flowmeters.

  • Constructed of durable CPVC/PVC 80

PVC Tee Fittings for PVC 80 pipes up to 4" in diameter and CPVC 80 pipes up to 1 1/2" in diameter. Slip on ends (no threads) sensors.

  • Description:
    Installation Tee Fitting, PVC 80, 1" Pipe ID
  • Environmentally Preferable:
  • Warranty:
    1 year part and 2 years labor
  • Connection type:
    1" ID Slip Fit
  • Pk:
    1
  • Fitting material:
    PVC 80