Tygon Transfer Tubing, Versilon™ 2001, 5/16 x 7/16, 50'
Catalog # MFLX96430-08
Supplier: Avantor Fluid Handling
About this item
Ideal for chemical transfer applications.
- Global market leader in range of formulations for most extensive chemical compatibility
Formulation: Versilon™ 2001
Applications: Soap and detergent dispensing, water purification lines, food contact applications and chemical transfer.
Characteristics: Plasticizer-free, translucent, excellent chemical compatibility to weak and medium acids and bases, salts and alcohols.
Certification:FDA compliant for food contact
Temperature range:-108F to 135F (-78 to 57C)
Sterilize: With ethylene oxide, gamma irradiation or steam at 30 minutes at 15 psi (1.0 bar).
- Tubing ext.Ø:11,1 mm (0,4375")
- Tubing int.Ø:8 mm (0,3125")
- Wall thickness:1,6 mm
- Max. pressure:1 bar (14 psi)
- Max. temperature:57 °C (135 °F)
- Colour:Translucent
- Description:Transfer Tubing, Versilon™ 2001, 5/16 x 7/16, 50'
- Length:15,2 m
- Environmentally Preferable:
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:FDA
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–77 °C (–108 °F)
- Working pressure:1 bar (14 psi)
- Clarity:Translucent
- Tubing material:Versilon™ 2001
- Pk:50 Feet