Black Rubber Vacuum Tubing, 1/4" ID x 5/8" OD; 25 ft
Catalog # MFLX96143-06
Supplier: Avantor Fluid Handling
About this item
Ideal for vacuum and pressure applications.
- Global market leader in range of formulations for most extensive chemical compatibility
Applications: Vacuum and pressure applications for general lab and industrial use
Characteristics: Thick wall, flexible, opaque
Temperature Range: 0 °F to 150 °F
Sterilize: Ethylene oxide or autoclave for 30 minutes at 15 psi
- Tubing ext.Ø:15,9 mm (0,625")
- Tubing int.Ø:6,4 mm (0,25")
- Wall thickness:4,8 mm
- Max. pressure:3,45 bar (50 psi)
- Max. temperature:65 °C (150 °F)
- Colour:Black
- Description:Black Rubber Vacuum Tubing, 1/4" ID x 5/8" OD; 25 ft
- Length:7,6 m
- Environmentally Preferable:
- Length per pack:7,6 m (25 ft.)
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:18 °C (0 °F)
- Working pressure:50 psi
- Clarity:Opaque
- Tubing material:Rubber
- Pk:25 Feet