Hubtron Transfer Tubing, Hubtron™ Black Advance Fluoroelastomer, 1/8" ID x 1/4" OD; 25 Ft
Catalog # MFLX95256-02
Supplier: Avantor Fluid Handling
About this item
Ideal for corrosive chemical transfer.
- Global market leader in range of formulations for most extensive chemical compatibility
- PTFE tubing has 1/8" inner diameter
Applications: Corrosive chemical transfer, electronics applications, ink and printing, and general manufacturing applications requiring UV protection.|Characteristics: Opaque black with UV block, very low gas permeability, highly chemically compatible. Inner fluoroplastic liner, outer fluoroelastomer cover. Excellent chemical resistance to acids, alkalis, alcohols, and esters.
Certification: None.
Temperature: 14 to 302 °F (–5 to 150 °C)
Sterilization: Not recommended.
- Tubing ext.Ø:6,4 mm (0,25")
- Tubing int.Ø:3,2 mm (0,125")
- Wall thickness:1,6 mm
- Max. temperature:120 °C (248 °F)
- Colour:Black
- Description:Black Advance Tubing, 1/8 x 1/4, 25 ft/pk
- Length:7,6 m
- Environmentally Preferable:
- Length per pack:7,6 m (25 ft.)
- Sterilisation method autoclave:No
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Min. temperature:–10 °C (14 °F)
- Warranty:1 Month
- Clarity:Opaque
- Tubing material:PTFE
- Pk:25 Feet