Order Entry
Sweden
ContactUsLinkComponent
Dow Corning Transfter Tubing, Pharm-80 Platinum-Cured Silicone, 1/2" ID x 3/4" OD; 50 Ft
Dow Corning Transfter Tubing, Pharm-80 Platinum-Cured Silicone, 1/2" ID x 3/4" OD; 50 Ft
Katalog # MFLX96109-11
Leverantör:  Avantor Fluid Handling
CE certificate
undefined
Dow Corning Transfter Tubing, Pharm-80 Platinum-Cured Silicone, 1/2" ID x 3/4" OD; 50 Ft
Katalog # MFLX96109-11
Leverantör:  Avantor Fluid Handling
CE certificate

Om denna produkt

Pharma tubing remains flexible and resilient for long service life.

  • Global market leader in range of formulations for most extensive chemical compatibility

Applications: Pharmaceutical, biotechnology, and ultra-pure fluid processing.
Characteristics: Semi-transparent platinum-cured silicone tubing with a very low extractable profile; it contains no phthalates, plasticizers, latex or other organic additives. Pharma tubing is hydrophobic, and remains flexible and resilient for long service life. Dow Corning maintains complete traceability from silicone to silicone tubing. Durometer, shore A rating of 75.
Certification: Elastomer exceeds test guidelines for USP Class VI Plastics; tubing itself is FDA compliant, and meets 3A Sanitary Standards and European Pharmacopoeia (EP) Requirements. Pharma tubing is produced under Bulk Pharmaceutical (BP) current GMP principals.

  • Tubing ext.Ø:
    19,1 mm (0,75")
  • Tubing int.Ø:
    12,8 mm (0,5")
  • Wall thickness:
    3,2 mm
  • Max. pressure:
    13,8 bar (200 psi)
  • Max. temperature:
    238 °C (460 °F)
  • Colour:
    Translucent
  • Description:
    Transfter Tubing, Pharm-80 Platinum-Cured Silicone, 1/2" ID x 3/4" OD; 50 Ft
  • Length:
    15,2 m
  • Environmentally Preferable:
  • GMP compliant:
    Yes
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    3A;European Pharmacopoeia;FDA;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –51 °C (–60 °F)
  • Clarity:
    Translucent
  • Tubing material:
    Platinum-cured silicone
  • Pk:
    50 Feet