Sampling spoon curved, long handle, disposable Bio
Sampling spoon, sterile, 360 mm, 10 ml, PE
Katalog # 331-0339
Leverantör: BURKLE
Sampling spoon curved, long handle, disposable Bio
Katalog # 331-0339
Leverantör: BURKLE
Gå till:
Product Details & Documents
The spoon with curved spoon bowl is suitable for a wide range of different media including powders, granulates, pastes and liquids. The angled spoon shape is also good for reaching into the corners of a container. The long handle of the plastic spoon makes it possible to empty residue from large containers easily and can also reach into places that are hard to reach such as jerrycans with narrow necks.
- Product made from renewable raw materials
- Bio-PE, white
- Individually packaged and optionally sterilised, for single use
- With curved spoon shape
- Handle length 300 mm
- Clean room manufactured (clean room class 7)
- Complies with EU food requirements and FDA regulations
The sampling spoon can be used in pharmaceutical applications, in the chemical industry and for food and cosmetics.
Specifikationer
- Capacity:10 ml
- Description:Sampling spoon, sterile
- Length:360 mm
- Material:PE
- Seq:02
- Cat. No.:331-0339
- Environmental certification:ACT-Label
- Environmentally Preferable:Low Manufacturing Impact|Sustainable Materials



