Order Entry
Sweden
Orders LinkContactUsLinkComponent
Empty Columns, Stainless Steel

Empty Columns, Stainless Steel

Empty steel tube, Analytical, Stainless steel, 2,10 mm, 250 mm
Catalog # EMPTUB-250AM
   Low Manufacturing Impact
Supplier:   Avantor
Empty Columns, Stainless Steel
Catalog # EMPTUB-250AM
Supplier:  Avantor
   Low Manufacturing Impact
Empty Columns, Stainless Steel
Empty Columns, Stainless Steel

Empty steel tube, Analytical, Stainless steel, 2,10 mm, 250 mm

Price
Inquire For Price
Log in for availability
1 * 1 Items
Product Details & Documents
Specifications
  • Column Format:
    Analytical
  • Ø int.:
    2,10 mm
  • Description:
    Empty steel tube
  • Length:
    250 mm
  • Seq:
    02
  • Column hardware:
    Stainless steel
  • Cat. No.:
    EMPTUB-250AM
  • Environmental certification:
    ISO 14001:2015 (530840 UM15)
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.