Pipette tips, gel loading, universal fit
Gel loading, round tips, OØ: 0,57 mm, 1 - 200 µl, -, 82,55 mm, Transparent, Yellow, 200 tips/pack, 4 pack/case
Catalog # GILSF1733282
Supplier: GILSON
Jump to:
Product Details & Documents
Tips allow you to stock one brand of tip with practical packaging options so you can save time, money, and bench space.
- Manufactured in a sterile and clean-room environment
- Graduations at varying volumes
- Economical and easy to use
- Colour coded tips
Sterilised EXPERT tips are free of human DNA, RNase, DNase, PCR inhibitors and pyrogens. This inert polymer will not leach into or degrade your samples so there’s no concern of contamination.
EXPERT filter tips feature a patented, low-retention polymer that creates a hydrophobic surface to minimize sample binding when dispensing.
Documents
Specifications
- Colour code:Yellow
- Packed:200 tips/pack, 4 pack/case
- Sterile:-
- Volume:1 - 200 µl
- Length:82,55 mm
- Seq:08
- Tip style:Gel loading, round tips, OØ: 0,57 mm
- Tip colour:Transparent
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



