Order Entry
Sweden
Orders LinkContactUsLinkComponent
General purpose thermometers, simple type

General purpose thermometers, simple type

General purpose thermometer, white backed, solid stem, −10...+110 °C, 200 mm, Red, Total
Catalog # AMARG11580-FL
Supplier:   Amarell
General purpose thermometers, simple type
Catalog # AMARG11580-FL
Supplier:  Amarell
General purpose thermometers, simple type

General purpose thermometer, white backed, solid stem, −10...+110 °C, 200 mm, Red, Total

Price
79,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These simple type general purpose thermometers have a solid stem with ring at top.

  • Durable pigment, low cost type
  • Total immersion, Ø 6,0 to 7,0 mm

Packaging: Packed in a transparent square plastic case.

Specifications
  • Immersion depth:
    Total
  • Description:
    General purpose thermometer, white backed, solid stem
  • Length:
    200 mm
  • Seq:
    05
  • Filling:
    Red
  • Range:
    −10...+110 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.