Order Entry
Sweden
Orders LinkContactUsLinkComponent
 

Cryoscope

Cryoscope C1A, automated, for 12 samples
  GEAG05.25501
Cryoscope
  GEAG05.25501
Cryoscope

Cryoscope C1A, automated, for 12 samples

 
 
   
1 * 1 Items
 

The dynamic cooling system Cryoscope C1 is ideal for reliable and rapid determination of freezing point in milk acc. to ISO 5764/IDF 108. During the daily inspection of water content in the raw milk, the device works extremely quietly.

  • Easy to calibrate
  • Robust and compact design with touchscreen
  • Adjustable amplitude of the stirrer
  • Time or plateau mode selectable
  • Data output to an external printer and/or PC selectable
  • Worldwide support via internet possible

The dynamic cooling system allows a maximum sample throughput even at ambient temperatures up to 35 °C.

 : System includes standards 408, 512, 600, heat transfer fluid (each 250 ml) and test tubes with ring mark (2,0 ml, 10 pc).

 
  • Description:
    Cryoscope C1A, automated, for 12 samples
  • Seq:
    02
  • Cat. No.:
    GEAG05.25501
  • Repeatability:
    ±2 m°C/m°H
  • Sample volume:
    2,0 or 2,5 ml
  • Sample capacity:
    Up to 12 samples
  • Measuring range:
    −1500...0 m°C/m°H
  • Test time:
    ~90 seconds
  • W×D×H:
    280×420×320 mm
  • Units:
    m°C or m°H
  • Weight:
    11 kg
  • Resolution:
    0,1 m°C/m°H
  • Display:
    Colour touchscreen
Accessories

 

  •  
    Description
     
     
  • GEAG05.5020
    Sample tubes with ring mark at 2,0 ml
       
    1 * 10 Items - 1 575,00 kr

 

  •  
    Description
     
     
  • GEAG05.5022
    Sample tubes with 2 ring marks at 2,0 and 2,5 ml
       
    1 * 10 Items - 1 550,00 kr

 

  •  
    Description
     
     
  • GEAG05.25504
    Thermal printer with
    USB-RS232 adapter
    and printer paper
    (10 rolls)
       
    1 * 1 Items - 12 500,00 kr

 

  •  
    Description
     
     
  • GEAG05.5024
    Standard 408
       
    1 * 250 mL - 490,00 kr

 

  •  
    Description
     
     
  • GEAG05.5025
    Standard 512
       
    1 * 250 mL - 490,00 kr

 

  •  
    Description
     
     
  • GEAG05.5026
    Standard 600
       
    1 * 250 mL - 490,00 kr

 

  •  
    Description
     
     
  • GEAG05.5027
    Heat transfer fluid
       
    1 * 250 mL - 1 175,00 kr

 

  •  
    Description
     
     
  • GEAG05.5028
    Coolant solution
       
    1 * 250 mL - 1 000,00 kr

 

  •  
    Description
     
     
  • GEAG05.5030
    Test tube rack of stainless
    steel for 30 test tubes
       
    1 * 1 Items - 2 600,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.