Order Entry
Sweden
Orders LinkContactUsLinkComponent
Erlenmeyer flasks, baffled, Delong neck

Erlenmeyer flasks, baffled, Delong neck

1000 ml, 222 mm, 128 mm, 38 mm
Catalog # 214-0433
Supplier:   SciLabware
Erlenmeyer flasks, baffled, Delong neck
Catalog # 214-0433
Supplier:  SciLabware
Erlenmeyer flasks, baffled, Delong neck
Erlenmeyer flasks, baffled, Delong neck

1000 ml, 222 mm, 128 mm, 38 mm

Price
9 650,00 kr
Log in for availability
1 * 10 Items
Product Details & Documents

PYREX®, borosilicate glass.

  • Four equidistant baffles provide consistent agitation when used with compatible orbital shakers
  • Excellent chemical resistance, high temperature resistance
  • Flasks are supplied without closures

Ideal for aerobic microbiology and cell culture.

Specifications
  • Ext.Ø:
    128 mm
  • Capacity:
    1000 ml
  • Height:
    222 mm
  • Seq:
    03
  • Neck Ø ext.:
    38 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Caps for 1135 culture flasks and 1138/10 fernbach flasks, PP, neck Ø 38 mm
    Caps for 1135 culture flasks and 1138/10 fernbach flasks, PP, neck Ø 38 mm
    392-0358
    Log in for availability
    1 * 10 Items - 820,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Caps for 1135 culture flasks and 1138/10 fernbach flasks, aluminium, neck Ø 38 mm
    Caps for 1135 culture flasks and 1138/10 fernbach flasks, aluminium, neck Ø 38 mm
    392-0359
    Log in for availability
    1 * 10 Items - 2 450,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.