Erlenmeyer flasks, baffled, Delong neck
250 ml, 155 mm, 82 mm, 38 mm
Catalog # 214-0431
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass.
- Four equidistant baffles provide consistent agitation when used with compatible orbital shakers
- Excellent chemical resistance, high temperature resistance
- Flasks are supplied without closures
Ideal for aerobic microbiology and cell culture.
Specifications
- Ext.Ø:82 mm
- Capacity:250 ml
- Height:155 mm
- Seq:01
- Neck Ø ext.:38 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Caps for 1135 culture flasks and 1138/10 fernbach flasks, PP, neck Ø 38 mmCaps for 1135 culture flasks and 1138/10 fernbach flasks, PP, neck Ø 38 mm392-0358Log in for availability1 * 10 Items - 820,00 kr
Product Information
- Catalog #AvailabilityPrice
- Caps for 1135 culture flasks and 1138/10 fernbach flasks, aluminium, neck Ø 38 mmCaps for 1135 culture flasks and 1138/10 fernbach flasks, aluminium, neck Ø 38 mm392-0359Log in for availability1 * 10 Items - 2 450,00 kr
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



