Vibratory disc mill, RS 200
The Vibratory Disc Mill RS200 is suitable for the extremely quick, loss-free and reproducible grinding of medium-hard, brittle and fibrous materials to analytical fineness. The RS200 is primarily used for sample preparation for spectral analysis.
- Powerful stabilised-plane-drive
- Analytical fineness in seconds with excellent reproducibility
- One-button operation with graphics display
- 10 parameter combinations as SOPs can be stored
- Grinding tools in 4 different materials
- IP 40
* depending on feed material and configuration/settiings
Ordering information: Grinding sets to be ordered separately. Grinding sets are available made of steel 1.1740 (tool steel), which are suitable for grinding without heavy-metal contamination.
Caution: * depending on feed material and configuration/settiings
** only for speed of 700 min⁻¹
- Description:RS 200, 220 - 230 V 50/60 Hz
- Cat. No.:412-0258
- Max. sample volume:35 - 150 ml*
- Material feed size:<15 mm*
- Speed range:700 - 1500 min⁻¹, continuously adjustable
- Model:RS 200
- Grinding time setting:digital, 1 second - 99 minutes 59 seconds
- Dimensions:625×645×525 mm (with closed cover)
- Drive:3 phase asynchronous motor with frequency converter
- Power supply:220 - 230 V 50/60 Hz
- Final fineness:<20 µm
- Grinding jar volumes:50/100/250 ml
- Weight:~210 kg (without grinding set)
Accessories
- Description
- Description
- Description
- RETS05.114.0067O-ring for grinding set 100 ml steel and zirconium oxide, 250 ml tungsten carbide1 * 1 Items - 155,00 kr
- Description
- Description
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



