Order Entry
Sweden
Orders LinkContactUsLinkComponent
Mechanical lockout system, Pro-Lock II™

Mechanical lockout system, Pro-Lock II™

Mechanical lockout system, Pro-Lock II™, with 1,5 m cable, Red
Catalog # BRDY225203
Supplier:   Brady
Mechanical lockout system, Pro-Lock II™
Catalog # BRDY225203
Supplier:  Brady
Mechanical lockout system, Pro-Lock II™
Mechanical lockout system, Pro-Lock II™

Mechanical lockout system, Pro-Lock II™, with 1,5 m cable, Red

Price
570,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

This lockout is a complete isolation safety system, ideal for securing valves or industrial machinery.

  • Can only be opened and locked by using a special tool (not included)
  • Cable is made of stainless steel coated in PVC

Max. shackle diameter: 6,5 mm
Min. shackle clearance: 20,00 mm
Max. wire/cable diameter: 3,5 mm
Cable length: 1,5 m

Ordering information: Supplied without operating tool which needs to be ordered separately.

Specifications
  • Type:
    Mechanical lockout system, Pro-Lock II™, with 1,5 m cable
  • Colour:
    Red
Accessories

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Operating tool which opens and locks the Pro-Lock II® cable lockout device, PP, yellow
    Operating tool which opens and locks the Pro-Lock II® cable lockout device, PP, yellow
    BRDY225208
    Yellow
    Log in for availability
    1 * 1 Items - 165,00 kr

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Operating tool which opens and locks the Pro-Lock II® cable lockout device, PP, red
    Operating tool which opens and locks the Pro-Lock II® cable lockout device, PP, red
    BRDY225206
    Red
    Log in for availability
    1 * 1 Items - 165,00 kr

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Operating tool which opens and locks the Pro-Lock II® cable lockout device, PP, green
    Operating tool which opens and locks the Pro-Lock II® cable lockout device, PP, green
    BRDY225207
    Green
    Log in for availability
    1 * 1 Items - 165,00 kr