Mechanical lockout system, Pro-Lock II™
Mechanical lockout system, Pro-Lock II™, with 1,5 m cable, Green
Catalog # BRDY225204
Supplier: Brady
Jump to:
Product Details & Documents
This lockout is a complete isolation safety system, ideal for securing valves or industrial machinery.
- Can only be opened and locked by using a special tool (not included)
- Cable is made of stainless steel coated in PVC
Max. shackle diameter: 6,5 mm
Min. shackle clearance: 20,00 mm
Max. wire/cable diameter: 3,5 mm
Cable length: 1,5 m
Ordering information: Supplied without operating tool which needs to be ordered separately.
Specifications
- Type:Mechanical lockout system, Pro-Lock II™, with 1,5 m cable
- Colour:Green
Accessories
Product Information
- Catalog #ColourAvailabilityPrice
- Operating tool which opens and locks the Pro-Lock II® cable lockout device, PP, yellowOperating tool which opens and locks the Pro-Lock II® cable lockout device, PP, yellowBRDY225208YellowLog in for availability1 * 1 Items - 165,00 kr
Product Information
- Catalog #ColourAvailabilityPrice
- Operating tool which opens and locks the Pro-Lock II® cable lockout device, PP, redOperating tool which opens and locks the Pro-Lock II® cable lockout device, PP, redBRDY225206RedLog in for availability1 * 1 Items - 165,00 kr
Product Information
- Catalog #ColourAvailabilityPrice
- Operating tool which opens and locks the Pro-Lock II® cable lockout device, PP, greenOperating tool which opens and locks the Pro-Lock II® cable lockout device, PP, greenBRDY225207GreenLog in for availability1 * 1 Items - 165,00 kr



