Order Entry
Sweden
Orders LinkContactUsLinkComponent
HPLC columns, Accucore™ C30

HPLC columns, Accucore™ C30

Analytical, C30, 150 Å, 2,6 µm, 4,60 mm, 150 mm
Katalog # 554-2324
Leverantör:   Thermo Fisher Scientific
HPLC columns, Accucore™ C30
Katalog # 554-2324
HPLC columns, Accucore™ C30
HPLC columns, Accucore™ C30

Analytical, C30, 150 Å, 2,6 µm, 4,60 mm, 150 mm

Price
17 775,00 kr
Log in för att kolla tillgänglighet och ert pris
1 * 1 Items
Product Details & Documents

These columns offer a high shape selectivity for hydrophobic, long chain, structurally-related isomers. Based on Core Enhanced Technology, they provide fast, high resolution separations without the elevated back pressures required by sub-2 µm particles.

  • Fast separations with high resolution
  • Low back pressure
  • Excellent aqueous-compatibility
  • Compatible with MS

Rugged 2,6 µm solid core particles enable fast, high-resolution separations at low backpressures. The C30 stationary phase offers unique shape selectivity for structurally related isomers and is compatible with highly aqueous mobile phases. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.

Ordering information: Guard cartridges require use of corresponding Thermo Scientific UNIGUARD Holders. Cartridges with a 1 mm ID require the 1 mm UNIGUARD Holder (10046-746), ²,¹/₃ mm ID require the ²/₃ mm UNIGUARD Holder (10046-748) and ⁴/₄,₆ mm ID require the ⁴/₄,₆ mm UNIGUARD Holder (10046-744)

Specifikationer
  • Column Format:
    Analytical
  • Ø int.:
    4,60 mm
  • Particle Size:
    2,6 µm
  • Pore size:
    150 Å
  • Length:
    150 mm
  • Seq:
    08
  • Phase:
    C30
  • Carbon load:
    5%
  • Cat. No.:
    554-2324
  • pH range:
    2 - 8
  • Surface area:
    90 m²/g