Order Entry
Sweden
Orders LinkContactUsLinkComponent
HPLC columns, Accucore™ C30

HPLC columns, Accucore™ C30

Analytical, C30, 150 Å, 2,6 µm, 3,00 mm, 50 mm
Catalog # 554-2317
HPLC columns, Accucore™ C30
Catalog # 554-2317
HPLC columns, Accucore™ C30
HPLC columns, Accucore™ C30

Analytical, C30, 150 Å, 2,6 µm, 3,00 mm, 50 mm

Price
13 150,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These columns offer a high shape selectivity for hydrophobic, long chain, structurally-related isomers. Based on Core Enhanced Technology, they provide fast, high resolution separations without the elevated back pressures required by sub-2 µm particles.

  • Fast separations with high resolution
  • Low back pressure
  • Excellent aqueous-compatibility
  • Compatible with MS

Rugged 2,6 µm solid core particles enable fast, high-resolution separations at low backpressures. The C30 stationary phase offers unique shape selectivity for structurally related isomers and is compatible with highly aqueous mobile phases. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.

 : Guard cartridges require use of corresponding Thermo Scientific UNIGUARD Holders. Cartridges with a 1 mm ID require the 1 mm UNIGUARD Holder (10046-746), ²,¹/₃ mm ID require the ²/₃ mm UNIGUARD Holder (10046-748) and ⁴/₄,₆ mm ID require the ⁴/₄,₆ mm UNIGUARD Holder (10046-744)

Specifications
  • Column Format:
    Analytical
  • Ø int.:
    3,00 mm
  • Particle Size:
    2,6 µm
  • Pore size:
    150 Å
  • Length:
    50 mm
  • Seq:
    02
  • Phase:
    C30
  • Carbon load:
    5%
  • Cat. No.:
    554-2317
  • pH range:
    2 - 8
  • Surface area:
    90 m²/g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.