Syringes for CTC analytics systems
Fixed needle, 26, 10 µl, 50 mm, 0,47 mm, Conical, 10F-BT-5/0.47C 6 pack
548-1938
- Ø utv.:0,47 mm
- Mätare:26
- Typ:10F-BT-5/0.47C 6 pack
- Spetstyp:Conical
- Volym:10 µl
- Beskrivning:Fixed needle
- Längd:50 mm
- Seq:30



