Order Entry
Sweden
Orders LinkContactUsLinkComponent
 

Rain jackets, Dortmund 4820

Olive green, L
Catalog # SIOE4820/A41/L
Supplier:   SIOEN
Rain jackets, Dortmund 4820
Catalog # SIOE4820/A41/L
Supplier:  SIOEN
Rain jackets, Dortmund 4820
Rain jackets, Dortmund 4820

Olive green, L

Price
980,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Water- and windproof jacket made of Flexothane® Classic, a polyamide knitting with PU coating. The fabric is lightweight, noiseless and provides extended durability.

  • High frequency welded seams
  • Straight collar with foldaway hood
  • Zip closure under flap with press studs
  • Two patched pockets
  • Raglan sleeves, elasticated wristband with narrowing by press studs
  • Underarm ventilation

Back length: 85 cm
Weight: 180 g/m²

Certifications: ENV 343 (3-2)

Specifications
  • Clothing Size:
    L
  • Colour:
    Olive green
  • Seq:
    03
  • Cat. No.:
    SIOE4820/A41/L
  • Sleeve or leg length:
    Long
  • Risk area:
    Rain (waterproof)
  • Model:
    4820 Dortmund
  • Garment application:
    General Purpose
  • Gender:
    Unisex
  • Closure type:
    Press studs / snaps
  • Fabric:
    Polyamide knitting/PU coating
  • Weight:
    180 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.