Rain jackets, Dortmund 4820
Olive green, XXL
Catalog # SIOE4820/A41/2XL
Supplier: SIOEN
Jump to:
Product Details & Documents
Water- and windproof jacket made of Flexothane® Classic, a polyamide knitting with PU coating. The fabric is lightweight, noiseless and provides extended durability.
- High frequency welded seams
- Straight collar with foldaway hood
- Zip closure under flap with press studs
- Two patched pockets
- Raglan sleeves, elasticated wristband with narrowing by press studs
- Underarm ventilation
Back length: 85 cm
Weight: 180 g/m²
Certifications: ENV 343 (3-2)
Specifications
- Clothing Size:XXL
- Colour:Olive green
- Seq:05
- Cat. No.:SIOE4820/A41/2XL
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Model:4820 Dortmund
- Garment application:General Purpose
- Gender:Unisex
- Closure type:Press studs / snaps
- Fabric:Polyamide knitting/PU coating
- Weight:180 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



