VWR® Flex, Chairs
Product Details & Documents
Flex is the innovative solution for sitting and standing workplaces. Thus, Flex is usable both as stool and as standing rest, it is light, uncomplicated and easy to use. Flex adapts to its user and the workplace situation.
- Ergonomic, soft and comfortable seat with back support
- Turns through 360° for maximum freedom of movement
- Extra large seat height adjustment range by gas-lift
- SoftTouch PU foam, easy to clean and disinfect
- Polished aluminium 5 star base
Glides: The glides are wear-proof plastic and have a large surface area offering a high level of stability.
Castors: Dual-wheel castors with load-sensitive brakes have to be right for the floor. All chairs are supplied with soft castors for hard floors as standard.
Stop&Go technology: For safety reasons chairs whose seat is more than 650 mm high must not be movable whilst in use. With innovative Stop&Go castors these chairs are only mobile when no one is sitting on them.
Warranty: 10-year long-term guarantee, free shipping of spare parts during the whole period of validity.
Documents
VWR® For Your Space
Product Literature
Specifications
- Description:Flex lab standing rest
- Height:510 - 780 mm
- Foot style:Glides
- Foot ring:+
- Cat. No.:132-0749
- Environmental certification:ISO 14001 (No. 20240410), EMAS (No. DE-168-00006), ISO 50001 (No.Z030-2023-01), FSC Certified Wood (No. SGSCH-COC-009712), Öko-tex-100 (No. Sh015 25042 or No. 11-43686)
- Environmentally Preferable:Sustainable Materials|Low Manufacturing Impact|Safer Human and Environmental Health
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



