Ribbons for label printer BBP™11
Thermal transfer printer ribbon, 7950 series, width 110 mm, BBP™11, 70 m, Blue
Katalog # BRDY804454
Leverantör: Brady
Gå till:
Product Details & Documents
Documents
Specifikationer
- Colour:Blue
- Description:Thermal transfer printer ribbon, 7950 series, width 110 mm
- Length:70 m
- Seq:12
- For:BBP™11



