Ribbons for label printer BBP™11
Thermal transfer printer ribbon, 7990 series, width 110 mm, BBP™11, 70 m, White
Katalog # BRDY804464
Leverantör: Brady
Gå till:
Product Details & Documents
Specifikationer
- Colour:White
- Description:Thermal transfer printer ribbon, 7990 series, width 110 mm
- Length:70 m
- Seq:14
- For:BBP™11
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



