Order Entry
Sweden
Orders LinkContactUsLinkComponent
 

Container with snap-on lid

35 ml, 34 mm, 60 mm
Catalog # KART2585
Supplier:   KARTELL
Container with snap-on lid
Catalog # KART2585
Supplier:  KARTELL
Container with snap-on lid
Container with snap-on lid

35 ml, 34 mm, 60 mm

Price
3 875,00 kr
Log in for availability
1 * 750 Items
Product Details & Documents

PS, clear, with translucent PE snap lid.

  • Good chemical resistance
  • Lightweight
  • Easy to clean

Ideal as general specimen containers.

 : *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    34 mm
  • Capacity:
    35 ml
  • Height:
    60 mm
  • Seq:
    02